{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 350 mm | |
Length L | 130 mm | |
Width B | 34 mm | |
Height H | 79.5 mm | |
also suitable for chuck type | 400 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 315200 350 | |
EAN / GTIN | 4019208038377 | |
Manufacturer number | 110017 | |
Manufacturer | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |