{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 100 mm | |
Length L | 48 mm | |
Width B | 14 mm | |
Height H | 33.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 315000 100 | |
EAN / GTIN | 4019208038735 | |
Manufacturer number | 110156 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Inside jaw set, 3 pieces, hardened 100
on request
In stock
3 pieces in stock
|
on request
In stock
9 pieces in stock
|
|
Width B | 14 | 15 |
for chuck type | 100 | 100 |
Height H | 33.5 | 32 |
Length L | 48 | 42 |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |