{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 130 mm | |
Width B | 34 mm | |
Height H | 79.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314700 315 | |
EAN / GTIN | 4019208034522 | |
Manufacturer number | 107605 |
This article |
Recommendations |
|
---|---|---|
Scroll jaw set, 4 pieces, soft, for chuck type: 315mm
on request
In stock
3 pieces in stock
|
on request
In stock
99 pieces in stock
|
|
Width B | 34 mm | 32 mm |
for chuck type | 315 mm | 315 mm |
Height H | 79.5 mm | 73 mm |
Length L | 130 mm | 125 mm |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |