Top jaw set, 3 pieces, soft 125 mm

Article no.: 314425 125
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 125 mm
Length L 62 mm
Height H 38 mm
Slot width D 7.96 mm
Bore spacing b 32 mm
Tenon length A 12.67 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 314425 125
EAN / GTIN 4067263113010
Manufacturer number 314425 125

Description

Version:

Precision milled contact face, not burnished.

Application:

For fitting to hardened base jaws.

Material:

16 MnCr5

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart