{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 78 mm | |
Slot width D +0.01 | 12.68 mm | |
Tenon width B1 −0.05 | 7.94 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Thread | M8 | |
Type of product | Gear scroll chuck jaws |
Article number | 314100 200 | |
EAN / GTIN | 4019208034256 | |
Manufacturer number | 107546 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Base jaw set, 4 pieces, hardened 200 mm
on request
Available in 1-2 weeks
0 pieces in stock
|
on request
In stock
120 pieces in stock
|
|
for chuck type | 200 | 200 |
Thread | M8 | M10 |
Length L | 78 | 79 |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Slot width D +0.01 | 12.68 | |
Tenon width B1 −0.05 | 7.94 | |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |