Base jaw set, 3 pieces, hardened, for chuck type: 350mm

Article no.: 314000 350
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 350 mm
Length L 127 mm
Slot width D +0.01 19.03 mm
Tenon width B1 −0.05 12.7 mm
also suitable for chuck type 400 mm
suitable for colour code Röhm geared scroll chucks and jaws
Thread M16
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 314000 350
EAN / GTIN 4019208034157
Manufacturer number 107507

Description

Application:

For fitting hardened reversible jaws or soft top jaws.

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart