{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 43 mm - 81 mm | |
Slot width n | 16 mm | |
Thread M | M6 | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313955 1 | |
EAN / GTIN | 2050001946034 | |
Manufacturer number | 0138117 | |
Manufacturer | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |