{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 145 mm | |
Width B | 50 mm | |
Height H | 50 mm | |
Hole centre spacing a | 30 mm | |
Bore spacing b | 30 mm | |
Slot width D | 21 mm | |
for thread DIN 912 | M16 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313755 315/21 | |
EAN / GTIN | 2050001929815 | |
Manufacturer number | 0132604 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Top jaws set, 3 pieces 315/21
on request
In stock
51 pieces in stock
US $ 164.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
134 pieces in stock
|
|
Hole centre spacing a | 30 mm | 39 mm |
Width B | 50 mm | 50 mm |
for thread DIN 912 | M16 | M16 |
Height H | 50 mm | 58 mm |
Slot width D | 21 mm | 21 mm |
suitable for colour code | Schunk heavy-duty chucks and jaws | Schunk heavy-duty chucks and jaws |
Type of product | Heavy-duty lathe chuck jaws | Heavy-duty lathe chuck jaws |