Top jaws set, 3 pieces 315

Article no.: 313750 315
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 315 mm
    Length L 145 mm
    Width B 50 mm
    Height H 50 mm
    Hole centre spacing a 30 mm
    Bore spacing b 30 mm
    Slot width D 18 mm
    for thread DIN 912 M14
    suitable for colour code Schunk heavy-duty chucks and jaws
    Type of product Heavy-duty lathe chuck jaws

    Identification numbers & Classifications

    Article number 313750 315
    EAN / GTIN 4019208193786
    Manufacturer number 1028191

    Description

    Version:

    Bevelled for small clamping ⌀.
    Precision milled slots and serration, burnished.
    Soft top jaws, long, serration 1.5×60°.

    Material:

    Quality product made of 16MnCr5.

    Suitable for:

    Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

    Optional extras:

    T-nuts No. 313505313605.

    Note:

    • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
    • Aluminium top jaws on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart