Top jaws set, 3 pieces 315/21

Article no.: 313725 315/21
Set price 3 Piece (36.70 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
110 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 130 mm
Width B 50 mm
Height H 58 mm
Hole centre spacing a 39 mm
Bore spacing b 30 mm
Slot width D 21 mm
for thread DIN 912 M16
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313725 315/21
EAN / GTIN 4062406699277
Manufacturer number 313725 315/21

Description

Version:

Precision milled slots and serration, not burnished.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart