{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width D | 17 mm | |
maximum tightening torque | 70 Nm | |
Thread G | M12 | |
Height H | 21.7 mm | |
Step height h | 9.5 mm | |
Type of product | Tee-nut |
Article number | 313520 17 | |
EAN / GTIN | 4019208193632 | |
Manufacturer number | 1028180 |