Top jaws set, 3 pieces 210

Article no.: 313455 210
Set price 3 Piece (43.34 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 210 mm
Length L 98 mm
Width B 35 mm
Height H 40 mm
Hole centre spacing a 15 mm
Bore spacing b 22 mm
Slot width D 17 mm
for thread DIN 912 M12
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313455 210
EAN / GTIN 2050001929594
Manufacturer number 0120153

Description

Version:

Precision milled slots and precision ground serrations, burnished.
Bevelled for small clamping ⌀.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart