{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 105 mm | |
Height H | 40 mm | |
Slot width D | 10 mm | |
Bore spacing b | 40 mm | |
Tenon length A | 20 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313310 200 | |
Manufacturer number | 313310 200 |