{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type ⌀ | 400 mm | |
Slot width D | 18 mm | |
Bore spacing b | 60 mm | |
Tenon length A | 30 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Clamping range | 122 mm - 388 mm | |
Type of product | Self-centring chuck jaws |
Article number | 313234 2 | |
Manufacturer number | 0139173 |