{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Short taper arbor | 6 | |
Type | 200 | |
Clamping range with external hard top jaws | 7 mm - 207 mm | |
Clamping range with internal hard top jaws | 71 mm - 214 mm | |
Clamping stroke per jaw S | 6.8 mm | |
External ⌀ A | 206 mm | |
Aperture E | 52 mm | |
Centring taper ⌀ B | 106.375 mm | |
Number of studs | 4 | |
Size of studs | M12 | |
Chuck key square socket K | 12 mm | |
Weight | 16.5 kg | |
maximum speed | 4,600 rpm | |
Colour code for accessories | Röhm self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number | 313140 200/6 | |
EAN / GTIN | 4019208227894 | |
Manufacturer number | 437552 |