ROTA-S 2.0 self-centring three-jaw chuck with short taper and base and hard top jaws 200/5

Article no.: 313137 200/5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROTA-S plus
Standard DIN 702-3
Short taper arbor 5
Type 200
Clamping range with external hard top jaws 8 mm - 208 mm
Clamping range with internal hard top jaws 72 mm - 224 mm
Clamping stroke per jaw S 7 mm
External ⌀ A 206 mm
Aperture E 52 mm
Centring taper ⌀ B 82.575 mm
Number of studs 4
Size of studs M10
Chuck key hexagon socket K 12 mm
Weight 18.6 kg
maximum speed 4,800 rpm
Colour code for accessories Schunk self-centring chucks and jaws
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313137 200/5
EAN / GTIN 2050001928887
Manufacturer number 0819122

Description

Version:

  • Maximum concentricity and jaw exchange repeatability.
  • Long service life with very high precision.
  • Modular protective sleeve system.
  • Very short set-up times.
  • Chuck body case-hardened up to 315 mm ⌀.
  • Large aperture (dimension E!).
  • Safety peg for maximum operator safety.
  • Base jaws compatible with chucks of the system “F” and system “Duro”.
  • Flexible clamping of small and large components.
  • High-precision clamping of very small internal ⌀.

Application:

For spindle noses DIN 55027 with studs and collar nuts. The chuck is always fitted to the spindle nose directly without an intermediate flange.

Standard:

DIN 702-3.

Material:

Entirely made of steel, suitable for high speeds (see table).

Supplied with:

1 safety chuck key and 1 set fastening screws.
1 set base jaws and hard top jaws.

Optional extras:

For spare and additional jaws see No. 313200313350.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart