Spare stud and collar nut DIN 55027 4

Article no.: 313050 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

for taper Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    4 mm
    required quantity 3
    Thread M10
    Length L 39 mm
    Type of product Stud

    Identification numbers & Classifications

    Article number 313050 4
    EAN / GTIN 4019208033921
    Manufacturer number 107448

    Description

    Standard:

    DIN 55027; ISO 702-3.

    Suitable for:

    All lathe chucks and spindle noses with short taper arbor according to DIN 702-3.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart