{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 55027 | |
Taper size | 4 | |
External ⌀ A | 160 mm | |
Aperture E | 42 mm | |
Height without jaws H1 | 68 mm | |
Height with jaws H2 | 100 mm | |
Weight | 9 kg | |
maximum speed | 4,600 rpm | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312930 160/4 | |
EAN / GTIN | 2050001692092 | |
Manufacturer number | 353534600000 |