{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Taper size | 6 | |
Material | Steel | |
External ⌀ A | 250 mm | |
Aperture E | 76 mm | |
Height without jaws H1 | 83 mm | |
Height with jaws H2 | 124 mm | |
Number of studs | 4 | |
Size of studs | M12 | |
Centring taper ⌀ B | 106.39 mm | |
Chuck key square K | 12 mm | |
Weight | 28.8 kg | |
maximum speed | 3,000 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312705 250/6 | |
EAN / GTIN | 4019208524672 | |
Manufacturer number | 185543 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Four-jaw lathe chuck steel with short taper mount, DIN 702-3, Outer ⌀ A / taper: 250/6mm
on request
In stock
1 pieces in stock
US $ 2,406.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 1,443.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 28.8 kg | 32 kg |
Height without jaws H1 | 83 mm | 89 mm |
Taper size | 6 | 6 |
maximum speed | 3,000 rpm | 3,500 rpm |
Standard | DIN 702-3 | DIN 702-3 |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chucks | Gear scroll chucks |