{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 315 mm | |
Aperture E | 103 mm | |
Height without jaws H1 | 95 mm | |
Height with jaws H2 | 141 mm | |
Centring ⌀ B | 260 mm | |
Centring depth C | 5 mm | |
Chuck key square K | 14 mm | |
Weight | 52.3 kg | |
maximum speed | 2,300 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312505 315 | |
EAN / GTIN | 4019208027272 | |
Manufacturer number | 185329 |
This article |
Recommendations |
||
---|---|---|---|
Four-jaw lathe chuck steel with recessed mount 315 mm
on request
Available in 4-6 weeks
0 pieces in stock
US $ 3,191.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 1,878.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 1,103.88
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ A | 315 mm | 315 mm | 315 mm |
Aperture E | 103 mm | 103 mm | 103 mm |
Height with jaws H2 | 141 mm | 140.2 mm | 137 mm |
Standard | DIN 702-4 | DIN 702-4 | DIN 702-4 |
Centring ⌀ B | 260 mm | 260 mm | 260 mm |
Centring depth C | 5 mm | 5 mm | 5 mm |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |