{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Aperture E | 55 mm | |
Height without jaws H1 | 74.5 mm | |
Height with jaws H2 | 107 mm | |
Number of studs | 4 | |
Centring ⌀ B | 82.5 mm | |
Size of studs | M10 | |
Chuck key square K | 11 mm | |
Weight | 16.7 kg | |
maximum speed | 4,000 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310705 200/5 | |
EAN / GTIN | 4019208025575 | |
Manufacturer number | 185505 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck steel short taper mount, DIN 702-3, Outer ⌀ A / taper: 200/5mm
on request
In stock
2 pieces in stock
US $ 1,335.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 1,079.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Aperture E | 55 mm | 55 mm |
Weight | 16.7 kg | 19 kg |
Height with jaws H2 | 107 mm | 107 mm |
Height without jaws H1 | 74.5 mm | 78 mm |
maximum speed | 4,000 rpm | 4,000 rpm |
Standard | DIN 702-3 | DIN 702-3 |
Type of product | Gear scroll chucks | Gear scroll chucks |