{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-2 | |
Taper size | 6 | |
External ⌀ A | 250 mm | |
Aperture E | 76 mm | |
Height without jaws H1 | 83 mm | |
Height with jaws H2 | 124 mm | |
Number of studs | 6 | |
Centring ⌀ B | 106.4 mm | |
Size of studs | 5/8-18 | |
Chuck key square K | 12 mm | |
Weight | 28 kg | |
maximum speed | 3,000 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310655 250/6 | |
EAN / GTIN | 4019208036755 | |
Manufacturer number | 185438 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck steel short taper mount, DIN 702-2, Outer ⌀ A / taper: 250/6mm
on request
Available in > 8 weeks
0 pieces in stock
US $ 2,010.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 1,443.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 28 kg | 32 kg |
Height without jaws H1 | 83 mm | 89 mm |
Taper size | 6 | 6 |
maximum speed | 3,000 rpm | 3,500 rpm |
Standard | DIN 702-2 | DIN 702-3 |
Colour code for accessories | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chucks | Gear scroll chucks |