{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal ⌀ | 40 mm | |
Thickness b1 | 0.04 mm | |
Version | narrow | |
Standard | DIN 2084 | |
External ⌀ | 54 mm | |
Type of product | Arbor spacer ring |
Article number | 309920 40X0,04 | |
EAN / GTIN | 4045197306999 | |
Manufacturer number | 2084/40X0,04 |