Nozzle screws, bored through – SET 4 pieces, Thread size: M3

Article no.: 309911 M3
Set price 4 Piece (10.67 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Thread size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Length 6 mm
Type of product Screw

Identification numbers & Classifications

Article number 309911 M3
EAN / GTIN 4062406878306
Manufacturer number 309911 M3

Description

Application:

Set with 4 nozzle screws (bored through) to optimise the coolant pressure and alignment of the coolant stream.

Suitable for:

All GARANT arbors with pluggable cooling channel bores.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart