Half-round T-nut for face mill arbors 32

Article no.: 309898 32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

For size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 22 mm
Width B 14 mm
Height H 12 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 309898 32
EAN / GTIN 2050001945624

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart