PSC coolant tube 50

Article no.: 309885 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock

Product details

Technical Data

suitable for arbor PSC 50
Thread M M16×1.5
⌀ D 7 mm
Overall length L 29 mm
L1 14 mm
Type of product Coolant tube

Identification numbers & Classifications

Article number 309885 50
EAN / GTIN 2050001945440
Manufacturer number PS5.ER1.016.029

Description

Suitable for:

Polygon tool arbors.

Downloads & documents

Compare with similar products

This article


Recommendations


PSC coolant tube  50

PSC coolant tube 50

on request
In stock
61 pieces in stock
US $ 55.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
385 pieces in stock
US $ 21.19
plus VAT at the current rate Prices plus delivery costs
⌀ D 7 10
Overall length L 29 33
Thread M M16×1.5 M16×1
L1 14
Angular movement ±1
suitable for arbor PSC 50 HSK 50
Type of product Coolant tube Coolant tube

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart