ER clamping nut CENTRO P HDC 32HDC

Article no.: 309657 32HDC
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Type HDC for ER Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 2 mm - 20 mm
    Overall length L 27 mm
    External ⌀ D 53 mm
    maximum tightening torque 180 Nm
    Thread Tr42×1
    Type of product Clamping nut

    Identification numbers & Classifications

    Article number 309657 32HDC
    EAN / GTIN 2050002068797
    Manufacturer number 4790600

    Description

    Version:

    Mini = all sizes with “M”, extremely slim design.
    MiniSlim = sizes with “MS”, extremely super slim design.
    Taper = all sizes with “C”.
    Standard
    = all other sizes.
    With trapezoidal fine thread for high clamping forces. Extra long double guidance of the ER clamping nut. Ball-bearing clamping nut for higher tightening torques.

    Suitable for:

    FAHRION ER collet chuck CENTRO P and FAHRION ER collet chuck HDC.

    Optional extras:

    Precision ER collets No. 308981308986, HP No. 309376309378 and for
    tapping collets No. 309414; 309418, roller bearing wrench HDC No. 309754; 309756.

    Note:

    FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
    FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart