Sealing ring for ER clamping nuts 11 mm

Article no.: 309630 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Clamping ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ d 11 mm
    for type ER 25
    Set contents 13
    External ⌀ D 21 mm
    Type of product Seal

    Identification numbers & Classifications

    Article number 309630 11
    EAN / GTIN 7640128495277
    Manufacturer number 9.25.110

    Description

    Suitable for:

    ER clamping nuts No. 309615; 309621; 309652.
    All standard ER collet chucks.

    Note:

    • Clamping range = nominal size − 0.5 mm.
    • Clamping ⌀ 1 mm increments.
    • When ordering, please specify the required clamping ⌀ with order!
    • Suitable for up to 80 bar.
    • Installation situation: Labelling on the inner face of clamping nuts.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart