ER clamping nut Internal 32

Article no.: 309621 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 32 mm
Standard DIN 6499 D
Overall length L 17.5 mm
External ⌀ D 40 mm
Thread M40×1.5
maximum tightening torque 70 Nm
Width across flats AF 32 mm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309621 32
EAN / GTIN 4062406093464
Manufacturer number 309621 32

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Internal clamping nut with an external thread.
With slots.

Suitable for:

ER collet chucks with internal thread.

Optional extras:

Single open ended spanner (for size 16), No. 613300 size 25.
Sealing rings No. 309625; 309630; 309635; 309645.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut Internal 32

ER clamping nut Internal 32

on request
In stock
35 pieces in stock
US $ 35.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
252 pieces in stock
US $ 37.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock
US $ 62.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 97.78
plus VAT at the current rate Prices plus delivery costs
External ⌀ D 40 50 50 50
for ER 32 32 32 32
Overall length L 17.5 23 23 23
Thread M40×1.5 M40×1.5 M40×1.5 M40×1.5
maximum tightening torque 70 180 180 180
Standard DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D
Type of product Clamping nut Clamping nut Clamping nut Clamping nut

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart