{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 D | |
Overall length L | 21.8 mm | |
External ⌀ D | 50 mm | |
Thread | M32×1.5 | |
Type of product | Clamping nut |
Article number | 309619 25 | |
EAN / GTIN | 2050002004023 | |
Manufacturer number | 145183 |
This article |
Recommendations |
|
---|---|---|
ER clamping nut with radial run-out adjustment 25
on request
In stock
8 pieces in stock
US $ 196.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
US $ 32.82
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 50 | 32 |
for ER | 25 | 25 |
Overall length L | 21.8 | 14.5 |
Thread | M32×1.5 | M32×1.5 |
Standard | DIN 6499 D | DIN 6499 D |
Width across flats AF | 24 | |
Type of product | Clamping nut | Clamping nut |