{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 25 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 25 mm | |
External ⌀ D | 42 mm | |
Thread | M32×1.5 | |
maximum tightening torque | 140 Nm | |
Type of product | Clamping nut |
Article number | 309615 25 | |
EAN / GTIN | 7640128492184 | |
Manufacturer number | 5.450.25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER clamping nut for sealing rings 25
on request
In stock
121 pieces in stock
US $ 97.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
US $ 58.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 74.83
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 42 | 42 | 42 |
Overall length L | 25 | 21 | 20.5 |
Thread | M32×1.5 | M32×1.5 | M32×1.5 |
maximum tightening torque | 140 | 140 | 140 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Clamping nut | Clamping nut | Clamping nut |