ER clamping nut High Speed, for ER: 11

Article no.: 309610 11
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 6499 D
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overall length L 12 mm
External ⌀ D 19 mm
Thread M14×0.75
maximum tightening torque 40 Nm
Width across flats AF 17 mm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309610 11
EAN / GTIN 4062406110031
Manufacturer number 309610 11

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
With hexagon 17 AF.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart