{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 25 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 72 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309576 25 | |
EAN / GTIN | 2050001772176 | |
Manufacturer number | 071100053225 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Collet for heavy-duty chuck 25 mm
on request
In stock
16 pieces in stock
US $ 51.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 40.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 72 | 79 |
Nominal clamping ⌀ d | 25 | 25 |
Jaws ⌀ D | 32 | 32 |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |