{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 72 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309576 6 | |
EAN / GTIN | 2050001772145 | |
Manufacturer number | 071100053206 |
This article |
Recommendations |
||
---|---|---|---|
Collet for heavy-duty chuck, ⌀ 32 mm, Nominal clamping ⌀ d: 6mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 51.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
30 pieces in stock
30 pieces available in 3-4 working days
US $ 36.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 40.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 72 mm | 65 mm | 79 mm |
Nominal clamping ⌀ d | 6 mm | 6 mm | 6 mm |
Jaws ⌀ D | 32 mm | 20 mm | 32 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories | Heavy-duty chuck accessories |