{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 8 mm | |
Jaws ⌀ D | 20 mm | |
Overall length L | 60 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309575 8 | |
EAN / GTIN | 2050001772114 | |
Manufacturer number | 071100052008 |
This article |
Recommendations |
||
---|---|---|---|
Collet for heavy-duty chuck, ⌀ 20 mm, Nominal clamping ⌀ d: 8mm
on request
In stock
Available in 3-4 working days
13 pieces in stock
13 pieces available in 3-4 working days
US $ 45.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 36.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 40.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 60 mm | 65 mm | 79 mm |
Nominal clamping ⌀ d | 8 mm | 8 mm | 8 mm |
Jaws ⌀ D | 20 mm | 20 mm | 32 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories | Heavy-duty chuck accessories |