{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 16 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 79 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309570 16 | |
EAN / GTIN | 4045197546944 | |
Manufacturer number | 309570 16 |
This article |
Recommendations |
|
---|---|---|
Collet for heavy-duty chuck 16 mm
on request
In stock
30 pieces in stock
US $ 40.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 36.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 79 mm | 65 mm |
Nominal clamping ⌀ d | 16 mm | 16 mm |
Jaws ⌀ D | 32 mm | 20 mm |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |