This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ET collet with radial compensation for tapping and reaming, ET 40, Nominal clamping ⌀ d: 11mm

Article no.: 309449 11

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 11 mm
Adapter ET 40
Standard Manufacturer’s standard
External ⌀ D 41 mm
Overall length L 49 mm
Axial compensation 0.2 mm
Radial compensation R thread tapping 0.5 mm
Radial compensation R reaming 0.1 mm
Type of product Collet

Identification numbers & Classifications

Article number 309449 11
Manufacturer number 309449 11

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart