{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4 mm | |
Adapter | ET 40 | |
Norm | Manufacturer’s standard | |
External ⌀ D | 41 mm | |
Overall length L | 49 mm | |
Axial compensation | 0.2 mm | |
Radial compensation R thread tapping | 0.5 mm | |
Radial compensation R reaming | 0.1 mm | |
Type of product | Collet |
Article number | 309449 4 | |
Manufacturer number | 309449 4 |