{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4.5 mm | |
Adapter | ET 32 | |
Standard | Manufacturer’s standard | |
External ⌀ D | 33 mm | |
Overall length L | 42.5 mm | |
Axial compensation | 0.1 mm | |
Radial compensation R thread tapping | 0.5 mm | |
Radial compensation R reaming | 0.1 mm | |
Type of product | Collet |
Article number | 309448 4,5 | |
EAN / GTIN | 4045197783097 | |
Manufacturer number | 309448 4,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ET collet with radial compensation for tapping and reaming 4,5 mm
on request
In stock
3 pieces in stock
US $ 146.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 126.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 109.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 32 | ET 25 | ET 16 |
External ⌀ D | 33 | 26 | 17 |
Axial compensation | 0.1 | 0.1 | 0.1 |
Overall length L | 42.5 | 35 | 29 |
Nominal clamping ⌀ d | 4.5 | 4.5 | 4.5 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Collet | Collet | Collet |