{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
Adapter | ET 32 | |
Standard | Manufacturer’s standard | |
Type | 4538 E | |
External ⌀ D | 33 mm | |
Overall length L | 43 mm | |
Axial range | 10 mm | |
Type of product | Collet |
Article number | 309432 10 | |
EAN / GTIN | 2050001704122 | |
Manufacturer number | 13366011000 |
This article |
Recommendations |
||
---|---|---|---|
ET collet for thread tapping, with axial compensation, ET 32, Nominal clamping ⌀ d: 10mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 185.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 126.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 146.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 32 | ET 25 | ET 32 |
External ⌀ D | 33 mm | 26 mm | 33 mm |
Overall length L | 43 mm | 35 mm | 42.5 mm |
Nominal clamping ⌀ d | 10 mm | 10 mm | 10 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Collet | Collet | Collet |