{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3.5 mm | |
Adapter | ET 25 | |
Standard | Manufacturer’s standard | |
Type | 4285 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Axial range | 8 mm | |
Type of product | Collet |
Article number | 309430 3,5 | |
EAN / GTIN | 2050001704009 | |
Manufacturer number | 13365010350 |