{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ET 16 | |
Standard | Manufacturer’s standard | |
Type | 4033 E | |
External ⌀ D | 17 mm | |
Overall length L | 27 mm | |
Axial range | 7 mm | |
Type of product | Collet |
Article number | 309425 6 | |
EAN / GTIN | 2050001703958 | |
Manufacturer number | 13363010600 |
This article |
Recommendations |
|||
---|---|---|---|---|
ET collet for thread tapping, with axial compensation 6 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 166.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 126.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 146.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 109.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 16 | ET 25 | ET 32 | ET 16 |
External ⌀ D | 17 mm | 26 mm | 33 mm | 17 mm |
Overall length L | 27 mm | 35 mm | 42.5 mm | 29 mm |
Nominal clamping ⌀ d | 6 mm | 6 mm | 6 mm | 6 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Radial compensation R thread tapping | 0.4 mm | 0.5 mm | 0.3 mm | |
Type of product | Collet | Collet | Collet | Collet |