{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 14 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309409 14 | |
EAN / GTIN | 2050001768636 | |
Manufacturer number | 13825011400 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet for machine taps with seal, ER 25, Nominal clamping ⌀ d: 14mm
on request
In stock
Available in 3-4 working days
13 pieces in stock
13 pieces available in 3-4 working days
US $ 95.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
81 pieces in stock
81 pieces available in 3-4 working days
US $ 35.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
48 pieces in stock
48 pieces available in 3-4 working days
US $ 51.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
117 pieces in stock
117 pieces available in 3-4 working days
US $ 29.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 | ER 25 | ER25 |
External ⌀ D | 25.7 mm | 26 mm | 25.7 mm | 26 mm |
Overall length L | 34 mm | 34 mm | 34 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 4282 E | 429 E | 4282 E | 429 E |
Type of product | Collet | Collet | Collet | Collet |