{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4.5 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4276 E | |
External ⌀ D | 20.7 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 309406 4,5 | |
EAN / GTIN | 2050001767752 | |
Manufacturer number | 13824010450 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet for machine taps with seal 4,5 mm
on request
In stock
29 pieces in stock
US $ 91.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
US $ 47.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 20 | ER11 |
External ⌀ D | 20.7 | 11.3 |
Overall length L | 31.5 | 18 |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 |
Type | 4276 E | 4031 E |
Type of product | Collet | Collet |