{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3.5 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4031 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 309403 3,5 | |
EAN / GTIN | 4045197665997 | |
Manufacturer number | 309403 3,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet for machine taps with seal, ER 16, Nominal clamping ⌀ d: 3,5mm
on request
In stock
38 pieces in stock
US $ 46.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
US $ 48.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER11 |
External ⌀ D | 16.7 mm | 11.3 mm |
Overall length L | 27.5 mm | 18 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 4031 E | 4031 E |
Type of product | Collet | Collet |