ER collet for machine taps with seal, ER 16, Nominal clamping ⌀ d: 2,8mm

Article no.: 309402 2,8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
63 pieces in stock 63 pieces available in 3-4 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 2.8 mm
Adapter ER 16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4031 E
External ⌀ D 16.7 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 309402 2,8
EAN / GTIN 2050001765291
Manufacturer number 13823010280

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 60 bar!).
FAHRION® corrosion protection:
  • Collet completely coated, including the mating faces.
  • This increases the service life of the collet and ensures full functionality and precision.

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

FAHRION® collets similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart