{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2.8 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4031 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 309402 2,8 | |
EAN / GTIN | 2050001765291 | |
Manufacturer number | 13823010280 |
This article |
Recommendations |
||
---|---|---|---|
ER collet for machine taps with seal, ER 16, Nominal clamping ⌀ d: 2,8mm
on request
In stock
63 pieces in stock
US $ 102.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
US $ 46.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
US $ 48.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 | ER11 |
External ⌀ D | 16.7 mm | 16.7 mm | 11.3 mm |
Overall length L | 27.5 mm | 27.5 mm | 18 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 4031 E | 4031 E | 4031 E |
Type of product | Collet | Collet | Collet |