This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ER collet HP with seal, ER 40, Nominal clamping ⌀ d: 20mm

Article no.: 309380 20

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 20 mm
Adapter ER 40
Standard ISO 15488-A
Concentricity ≤ 2 µm
Type 471 E
External ⌀ D 40.7 mm
Overall length L 46 mm
Type of product Collet

Identification numbers & Classifications

Article number 309380 20
Manufacturer number 13627012000

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

With seal for through-coolant feed (for use up to 60 bar). Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart