ER collet HP 6 mm

Article no.: 309373 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 6 mm
    Adapter ER 25
    Standard ISO 15488-B
    Concentricity ≤ 2 µm
    Type 430 E
    External ⌀ D 26 mm
    Overall length L 34 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309373 6
    EAN / GTIN 2050001765253
    Manufacturer number 13615010600

    Description

    Version:

    System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
    Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

    Advantage:

    The coating increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    Precision ER collet chuck CENTRO P.

    Note:

    • Optimum concentricity only when used in CENTRO P chucks.
    • Clamping range h10 (nominal size only).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart