{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 2 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309373 3 | |
EAN / GTIN | 2050001765314 | |
Manufacturer number | 13615010300 |